

€141.61/ pieceexcl. VAT
€171.35incl. VAT
118 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.61 | - |
2+ | €118.01 | 16.67% |
3+ | €94.40 | 33.33% |
6+ | €87.32 | 38.33% |
8+ | €82.60 | 41.67% |
11+ | €75.52 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Thickness | 5 mm |
Length | 3050 mm |
Width | 1560 mm |
Lining material | Not applicable |
Material | PVC |
Material class | Epradur 6 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur Foam |
Manufacturing method | Extruded |
Protection film | Single-sided |