

€176.28/ pieceexcl. VAT
€213.30incl. VAT
Estimated delivery date - 09/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €176.28 | - |
2+ | €146.90 | 16.67% |
3+ | €117.52 | 33.33% |
5+ | €108.71 | 38.33% |
7+ | €102.83 | 41.67% |
9+ | €94.02 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Thickness | 8 mm |
Length | 3050 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | PVC |
Material class | Epradur 6 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur Foam |
Manufacturing method | Extruded |
Protection film | Single-sided |