

€50.45/ pieceexcl. VAT
€61.04incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.45 | - |
4+ | €42.04 | 16.67% |
7+ | €33.63 | 33.33% |
13+ | €31.11 | 38.33% |
19+ | €29.43 | 41.67% |
25+ | €26.91 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Thickness | 2 mm |
Length | 3050 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | PVC |
Material class | Epradur 6 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur Foam |
Manufacturing method | Extruded |
Protection film | Single-sided |