

€164.90/ pieceexcl. VAT
€199.53incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €164.90 | - |
2+ | €131.92 | 20.00% |
4+ | €122.03 | 26.00% |
6+ | €115.43 | 30.00% |
8+ | €105.54 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Thickness | 10 mm |
Length | 3050 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | PVC |
Material class | Epradur 6 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur Foam |
Manufacturing method | Extruded |
Protection film | Single-sided |