

€54.83/ pieceexcl. VAT
€66.34incl. VAT
72 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.83 | - |
4+ | €45.69 | 16.67% |
7+ | €36.55 | 33.33% |
14+ | €33.81 | 38.33% |
20+ | €31.98 | 41.67% |
27+ | €29.24 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Thickness | 3 mm |
Length | 2440 mm |
Width | 1220 mm |
Lining material | Not applicable |
Material | PVC |
Material class | Epradur 6 |
Antistatic | No |
Group | Industrial Plastics |
Tradename | Epradur Foam |
Manufacturing method | Extruded |
Protection film | Single-sided |