EPRADUR

EPRADUR Sheet PVC foam white 2440x1220x10 mm

  • ERIKS:11803816
Image 1
Save to list

€263.86/ pieceexcl. VAT

€319.27incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
White
Thickness
10 mm
Length
2440 mm
Width
1220 mm
Lining material
Not applicable
Material
PVC
Material class
Epradur 6
Antistatic
No
Group
Industrial Plastics
Tradename
Epradur Foam
Manufacturing method
Extruded
Protection film
Single-sided