

€107.54/ pieceexcl. VAT
€130.12incl. VAT
0.48 In stock - Estimated delivery date 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €107.54 | - |
2+ | €89.62 | 16.67% |
3+ | €71.70 | 33.33% |
6+ | €66.32 | 38.33% |
9+ | €62.73 | 41.67% |
12+ | €57.36 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Outer diameter | 80 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |