

€82.39/ pieceexcl. VAT
€99.69incl. VAT
3 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €82.39 | - |
2+ | €68.66 | 16.67% |
4+ | €54.93 | 33.33% |
8+ | €50.81 | 38.33% |
12+ | €48.06 | 41.67% |
16+ | €43.94 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Outer diameter | 70 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |