

€60.46/ pieceexcl. VAT
€73.16incl. VAT
9 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €60.46 | - |
3+ | €50.38 | 16.67% |
6+ | €40.30 | 33.33% |
11+ | €37.28 | 38.33% |
16+ | €35.27 | 41.67% |
22+ | €32.24 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Outer diameter | 60 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |