

€6.75/ pieceexcl. VAT
€8.17incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.75 | - |
24+ | €5.63 | 16.67% |
48+ | €4.50 | 33.33% |
96+ | €4.16 | 38.33% |
143+ | €3.94 | 41.67% |
191+ | €3.60 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Outer diameter | 20 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |