

€2.42/ pieceexcl. VAT
€2.93incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.42 | - |
67+ | €2.02 | 16.67% |
133+ | €1.61 | 33.33% |
265+ | €1.49 | 38.33% |
397+ | €1.41 | 41.67% |
530+ | €1.29 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | White |
Outer diameter | 10 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |