

€1.87/ pieceexcl. VAT
€2.26incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.87 | - |
83+ | €1.56 | 16.67% |
166+ | €1.24 | 33.33% |
331+ | €1.15 | 38.33% |
496+ | €1.09 | 41.67% |
661+ | €1.00 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 8 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |