

€132.86/ pieceexcl. VAT
€160.76incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €132.86 | - |
2+ | €110.72 | 16.67% |
3+ | €88.58 | 33.33% |
5+ | €81.93 | 38.33% |
8+ | €77.50 | 41.67% |
10+ | €70.86 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 80 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |