

€101.77/ pieceexcl. VAT
€123.14incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €101.77 | - |
2+ | €84.81 | 16.67% |
4+ | €67.84 | 33.33% |
7+ | €62.76 | 38.33% |
10+ | €59.36 | 41.67% |
13+ | €54.28 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 70 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |