

€51.94/ pieceexcl. VAT
€62.85incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.94 | - |
4+ | €43.29 | 16.67% |
7+ | €34.63 | 33.33% |
13+ | €32.03 | 38.33% |
19+ | €30.30 | 41.67% |
25+ | €27.70 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 50 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |