

€33.17/ pieceexcl. VAT
€40.14incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.17 | - |
5+ | €27.64 | 16.67% |
10+ | €22.11 | 33.33% |
20+ | €20.45 | 38.33% |
29+ | €19.35 | 41.67% |
39+ | €17.69 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 40 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |