

€18.73/ pieceexcl. VAT
€22.66incl. VAT
11 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.73 | - |
9+ | €15.61 | 16.67% |
17+ | €12.48 | 33.33% |
34+ | €11.55 | 38.33% |
51+ | €10.92 | 41.67% |
68+ | €9.99 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |