

€8.32/ pieceexcl. VAT
€10.07incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.32 | - |
20+ | €6.93 | 16.67% |
39+ | €5.54 | 33.33% |
77+ | €5.13 | 38.33% |
115+ | €4.85 | 41.67% |
153+ | €4.44 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 20 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |