

€3.06/ pieceexcl. VAT
€3.70incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.06 | - |
52+ | €2.55 | 16.67% |
103+ | €2.04 | 33.33% |
206+ | €1.89 | 38.33% |
309+ | €1.79 | 41.67% |
412+ | €1.63 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 10 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |