

€209.25/ pieceexcl. VAT
€253.19incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €209.25 | - |
2+ | €167.40 | 20.00% |
3+ | €154.84 | 26.00% |
4+ | €146.47 | 30.00% |
6+ | €133.92 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Red |
Outer diameter | 100 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |