

€240.18/ pieceexcl. VAT
€290.62incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €240.18 | - |
2+ | €222.17 | 7.50% |
3+ | €210.16 | 12.50% |
4+ | €192.15 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 150 mm |
Length | 2000 mm |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |
Manufacturing method | Extruded |
RAL-number | 7011 |