

€136.08/ pieceexcl. VAT
€164.66incl. VAT
13 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €136.08 | - |
2+ | €113.40 | 16.67% |
3+ | €90.72 | 33.33% |
5+ | €83.92 | 38.33% |
8+ | €79.38 | 41.67% |
10+ | €72.58 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 90 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |