

€53.77/ pieceexcl. VAT
€65.06incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.77 | - |
3+ | €44.81 | 16.67% |
6+ | €35.85 | 33.33% |
12+ | €33.16 | 38.33% |
18+ | €31.37 | 41.67% |
24+ | €28.68 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 80 mm |
Length | 1000 mm |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |