EPRADUR

EPRADUR Round rod PVC XT dark grey 7011 ø75x2000 mm

  • ERIKS:11457643
Image 1
Save to list

€94.47/ pieceexcl. VAT

€114.31incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.47

-

2+

€78.72

16.67%

4+

€62.98

33.33%

7+

€58.26

38.33%

11+

€55.11

41.67%

14+

€50.38

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Outer diameter
75 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7011
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Tradename
Epradur PVC