

€1.19/ pieceexcl. VAT
€1.44incl. VAT
Estimated delivery date - 12/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.19 | - |
131+ | €1.00 | 16.67% |
262+ | €0.80 | 33.33% |
524+ | €0.74 | 38.33% |
786+ | €0.70 | 41.67% |
1048+ | €0.64 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 6 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |