EPRADUR

EPRADUR Round rod PVC XT dark grey 7011 ø65x2000 mm

  • ERIKS:11457640
Image 1
Save to list

€70.99/ pieceexcl. VAT

€85.90incl. VAT

Estimated delivery date - 15/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.99

-

3+

€59.16

16.67%

5+

€47.33

33.33%

10+

€43.78

38.33%

14+

€41.41

41.67%

19+

€37.86

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Outer diameter
65 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7011
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Tradename
Epradur PVC