

€35.50/ pieceexcl. VAT
€42.96incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.50 | - |
5+ | €29.58 | 16.67% |
10+ | €23.66 | 33.33% |
19+ | €21.89 | 38.33% |
28+ | €20.71 | 41.67% |
37+ | €18.93 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 65 mm |
Length | 1000 mm |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |