

€0.70/ pieceexcl. VAT
€0.85incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.70 | - |
232+ | €0.58 | 16.67% |
463+ | €0.46 | 33.33% |
926+ | €0.43 | 38.33% |
1389+ | €0.41 | 41.67% |
1852+ | €0.37 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 5 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |