EPRADUR

EPRADUR Round rod PVC XT dark grey 7011 ø55x2000 mm

  • ERIKS:11457638
Image 1
Save to list

€48.35/ pieceexcl. VAT

€58.50incl. VAT

Estimated delivery date - 15/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€48.35

-

4+

€40.30

16.67%

7+

€32.24

33.33%

14+

€29.82

38.33%

20+

€28.21

41.67%

27+

€25.79

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Outer diameter
55 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7011
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Tradename
Epradur PVC