

€26.84/ pieceexcl. VAT
€32.48incl. VAT
53 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.84 | - |
6+ | €22.37 | 16.67% |
12+ | €17.90 | 33.33% |
24+ | €16.55 | 38.33% |
36+ | €15.66 | 41.67% |
48+ | €14.32 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 40 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |