EPRADUR

EPRADUR Round rod PVC XT dark grey 7011 ø35x2000 mm

  • ERIKS:11063657
Image 1
Save to list

€20.52/ pieceexcl. VAT

€24.83incl. VAT

8 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€20.52

-

8+

€17.10

16.67%

16+

€13.68

33.33%

32+

€12.65

38.33%

48+

€11.97

41.67%

63+

€10.94

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Outer diameter
35 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7011
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Tradename
Epradur PVC