

€10.26/ pieceexcl. VAT
€12.41incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.26 | - |
16+ | €8.55 | 16.67% |
32+ | €6.84 | 33.33% |
63+ | €6.33 | 38.33% |
94+ | €5.99 | 41.67% |
126+ | €5.47 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 35 mm |
Length | 1000 mm |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |