EPRADUR

EPRADUR Round rod PVC XT dark grey 7011 ø25x2000 mm

  • ERIKS:10037188
Image 1
Save to list

€10.53/ pieceexcl. VAT

€12.74incl. VAT

41 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.53

-

16+

€8.78

16.67%

31+

€7.02

33.33%

61+

€6.49

38.33%

92+

€6.14

41.67%

122+

€5.62

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Dark grey
Outer diameter
25 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
RAL-number
7011
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Tradename
Epradur PVC