

€395.83/ pieceexcl. VAT
€478.95incl. VAT
0.748 In stock - Estimated delivery date 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €395.83 | - |
2+ | €346.35 | 12.50% |
3+ | €316.66 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 250 mm |
Length | 500 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |