

€4.51/ pieceexcl. VAT
€5.46incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.51 | - |
36+ | €3.76 | 16.67% |
72+ | €3.00 | 33.33% |
144+ | €2.78 | 38.33% |
216+ | €2.63 | 41.67% |
287+ | €2.40 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 16 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |