

€3.79/ pieceexcl. VAT
€4.59incl. VAT
132 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.79 | - |
43+ | €3.16 | 16.67% |
85+ | €2.52 | 33.33% |
169+ | €2.33 | 38.33% |
253+ | €2.21 | 41.67% |
338+ | €2.02 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Dark grey |
Outer diameter | 15 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
RAL-number | 7011 |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |