




€1.52/ pieceexcl. VAT
€1.84incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.52 | - |
103+ | €1.26 | 16.67% |
205+ | €1.01 | 33.33% |
409+ | €0.94 | 38.33% |
613+ | €0.89 | 41.67% |
817+ | €0.81 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Outer diameter | 8 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |