




€88.84/ pieceexcl. VAT
€107.50incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.84 | - |
2+ | €74.04 | 16.67% |
4+ | €59.23 | 33.33% |
8+ | €54.79 | 38.33% |
11+ | €51.82 | 41.67% |
15+ | €47.38 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Outer diameter | 70 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |