




€65.19/ pieceexcl. VAT
€78.88incl. VAT
8 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.19 | - |
3+ | €54.33 | 16.67% |
5+ | €43.46 | 33.33% |
10+ | €40.20 | 38.33% |
15+ | €38.03 | 41.67% |
20+ | €34.77 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Outer diameter | 60 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |