




€45.34/ pieceexcl. VAT
€54.86incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.34 | - |
4+ | €37.78 | 16.67% |
8+ | €30.23 | 33.33% |
15+ | €27.96 | 38.33% |
22+ | €26.45 | 41.67% |
29+ | €24.18 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Outer diameter | 50 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |