




€28.99/ pieceexcl. VAT
€35.08incl. VAT
4 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.99 | - |
6+ | €24.16 | 16.67% |
12+ | €19.32 | 33.33% |
23+ | €17.87 | 38.33% |
34+ | €16.91 | 41.67% |
45+ | €15.46 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Outer diameter | 40 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |