EPRADUR

EPRADUR Round rod PVC XT black ø35x2000 mm

  • ERIKS:11031828
Image 1
Image 2
Image 1
Image 2
Save to list

€22.13/ pieceexcl. VAT

€26.78incl. VAT

14 In stock - Estimated delivery date 09/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€22.13

-

8+

€18.45

16.67%

15+

€14.76

33.33%

29+

€13.65

38.33%

44+

€12.91

41.67%

58+

€11.80

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Black
Outer diameter
35 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Tradename
Epradur PVC