




€11.38/ pieceexcl. VAT
€13.77incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.38 | - |
15+ | €9.49 | 16.67% |
29+ | €7.59 | 33.33% |
57+ | €7.02 | 38.33% |
85+ | €6.64 | 41.67% |
113+ | €6.07 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Outer diameter | 25 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |