EPRADUR

EPRADUR Round rod PVC XT black ø20x2000 mm

  • ERIKS:11318301
Image 1
Image 2
Image 1
Image 2
Save to list

€7.27/ pieceexcl. VAT

€8.80incl. VAT

33 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.27

-

22+

€6.06

16.67%

44+

€4.85

33.33%

88+

€4.48

38.33%

132+

€4.24

41.67%

176+

€3.88

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Black
Outer diameter
20 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Tradename
Epradur PVC