EPRADUR

EPRADUR Round rod PVC XT black ø15x2000 mm

  • ERIKS:11343692
Image 1
Image 2
Image 1
Image 2
Save to list

€4.09/ pieceexcl. VAT

€4.95incl. VAT

13 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.09

-

40+

€3.41

16.67%

79+

€2.72

33.33%

157+

€2.52

38.33%

235+

€2.38

41.67%

313+

€2.18

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Black
Outer diameter
15 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Tradename
Epradur PVC