EPRADUR

EPRADUR Round rod PVC XT black ø130x2000 mm

  • ERIKS:11166481
Image 1
Image 2
Image 1
Image 2
Save to list

€255.19/ pieceexcl. VAT

€308.78incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€255.19

-

2+

€204.15

20.00%

3+

€188.84

26.00%

4+

€178.63

30.00%

5+

€163.32

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Black
Outer diameter
130 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Tradename
Epradur PVC