




€3.44/ pieceexcl. VAT
€4.16incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.44 | - |
46+ | €2.87 | 16.67% |
92+ | €2.29 | 33.33% |
183+ | €2.12 | 38.33% |
274+ | €2.01 | 41.67% |
365+ | €1.83 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Black |
Outer diameter | 12 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVC |
Material class | Epradur X |
Group | Industrial Plastics |
Suitable for welding | Good |
Can be glued | Good |
Tradename | Epradur PVC |