EPRADUR

EPRADUR Round rod PVC XT black ø10x2000 mm

  • ERIKS:11160609
Image 1
Image 2
Image 1
Image 2
Save to list

€2.49/ pieceexcl. VAT

€3.01incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.49

-

63+

€2.08

16.67%

125+

€1.66

33.33%

249+

€1.54

38.33%

373+

€1.45

41.67%

497+

€1.33

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Black
Outer diameter
10 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Tradename
Epradur PVC