EPRADUR

EPRADUR Round rod PVC XT black ø100x2000 mm

  • ERIKS:11457681
Image 1
Image 2
Image 1
Image 2
Save to list

€150.98/ pieceexcl. VAT

€182.69incl. VAT

Estimated delivery date - 08/12/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€150.98

-

2+

€120.78

20.00%

4+

€111.72

26.00%

6+

€105.68

30.00%

8+

€96.62

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRADUR
Colour
Black
Outer diameter
100 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PVC
Material class
Epradur X
Group
Industrial Plastics
Suitable for welding
Good
Can be glued
Good
Tradename
Epradur PVC