

€84.68/ pieceexcl. VAT
€102.46incl. VAT
2 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.68 | - |
2+ | €70.57 | 16.67% |
4+ | €56.46 | 33.33% |
8+ | €52.22 | 38.33% |
12+ | €49.40 | 41.67% |
16+ | €45.16 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Colour | Cream-white |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | ABS |
Material class | Epradur ABS |
Group | Industrial Plastics |
Tradename | Epradur ABS |